Motion
105631 2" X10YD  BLACK GORILLA TAPE

Gorilla Glue
105631 2" X10YD BLACK GORILLA TAPE

UTILITY TAPE POLYETHYLENE, BLACK, 10 YD 2" WIDE
Mi Item #12325224
MFR #105631 2" X10YD BLACK GORILLA TAPE
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gorilla Glue
105631 2" X10YD BLACK GORILLA TAPE

UTILITY TAPE POLYETHYLENE, BLACK, 10 YD 2" WIDE
Mi Item #12325224
MFR #105631 2" X10YD BLACK GORILLA TAPE

Mfr description
105631 2" X10YD BLACK GORILLA TAPE
  • Double-Thick Adhesive: Grips smooth, rough and uneven surfaces
  • Tough, Reinforced Backing: The tight weave contributes to the strength, but Gorilla Tape can still be torn by hand.
  • Rugged, Weather-Resistant Shell: Withstands moisture, UV rays and temperature changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in
  • Diameter
    4.2500 in
  • Overall Length
    10 yd
  • Overall Thickness
    16.7500 mil
  • Overall Width
    1.8800 in
  • Tensile Strength
    50 lbf/in

Details

  • Adhesion Strength
    50 lbf/in
  • Backing Material
    Polyethylene
  • Color
    Black
  • ECCN
    EAR99
  • Elongation at Break
    0.21
  • Flame Retardant
    Not Flame Retardant
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    32°F -150 °F
  • Product Types
    Industrial Tape
  • UPC_NO
    052427010384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)