Motion
V8770160-O/S

K1 (SUREWERX)
V8770160-O/S

Intrinsic Mid-Sole Traction Aid, Original Profile 15mm
MI ITEM #12325274
MFR #V8770160-O/S
Price$52.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V8770160-O/S

Intrinsic Mid-Sole Traction Aid, Original Profile 15mm
MI ITEM #12325274
MFR #V8770160-O/S

Mfr description
V8770160-O/S INTRINSIC MID-SOLE TRACTION
  • Original Profile – The K1 Series original mid-sole ice cleat is the one-size-fits-all winter traction solution ideal for a defined heel work boot. The practical and easy-to-use design drives compliance in the workplace and reduces the chance of slip and fall injuries on ice and snow
  • Intrinsically Safe – Trusted by oil and gas, utilities, wastewater, and agriculture industries, the specially designed intrinsically safe studs are certified to prevent sparking when working in areas where combustible material may be present, keeping your team safe when working around hazardous or flammable material
  • Traction – The cleats are made with durable ice-penetrating stainless-steel spikes which are proven to maximize traction and reduce the chance of slips and falls in icy or snowy conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.51/each

Specifications

Dimensions

  • Men'S Size
    one size
  • Size
    one size

Details

  • Attachment Type
    Elastic
  • Color
    Black
  • Gripper Material
    stainless-steel
  • Gripper Type
    spikes
  • Overshoe Material
    Red/Yellow strap
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    620345950749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)