Motion
V9770250-O/S

K1 (SUREWERX)
V9770250-O/S

Hi-Viz Mid-Sole Traction Aid, Low Profile 11mm
Mi Item #12325275
MFR #V9770250-O/S
Price$60.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V9770250-O/S

Hi-Viz Mid-Sole Traction Aid, Low Profile 11mm
Mi Item #12325275
MFR #V9770250-O/S

Mfr description
V9770250-O/S K1 MID-SOLE ICE CLEAT
  • Low-Profile – The K1 low-profile mid-sole ice cleat is designed for footwear with a shallow arch in the sole of the foot, often found in hiking or tactical boots. The low-profile model has a narrower rubber platform and shorter studs, providing the necessary traction, fit, and comfort. The practical and easy-to-use design drives compliance in the workplace and reduces the chance of slip and fall injuries on ice and snow
  • Traction – The cleats are made with durable ice-penetrating tungsten carbide spikes which are proven to maximize traction and reduce the chance of slips and falls in icy or snowy conditions
  • Design – The K1 Ice Cleats are made with a specially formulated rubber pad for maximum durability and features 5 strategically placed “military-grade” tungsten carbide spikes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.13/pr

Specifications

Dimensions

  • Men'S Size
    one size
  • Size
    one size

Details

  • Attachment Type
    Elastic
  • Color
    Black
  • Gripper Material
    “military-grade” tungsten carbide
  • Gripper Type
    spikes
  • Overshoe Material
    hi-viz adjustable strap
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    620345950756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)