Motion
V8770260-O/S

K1 (SUREWERX)
V8770260-O/S

Intrinsic Mid-Sole Traction Aid, Low Profile 11mm
MI ITEM #12325276
MFR #V8770260-O/S
Price$52.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V8770260-O/S

Intrinsic Mid-Sole Traction Aid, Low Profile 11mm
MI ITEM #12325276
MFR #V8770260-O/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.51/each

Specifications

Dimensions

  • Men'S Size
    one size
  • Size
    one size

Details

  • Attachment Type
    Elastic
  • Color
    Black
  • Gripper Material
    stainless-steel
  • Gripper Type
    spikes
  • Overshoe Material
    V9770650-O/S
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    620345950763

Overview

Mfr description
V8770260-O/S INTRINSIC MID-SOLE TRACTION
  • Intrinsically Safe – Mandated and trusted by oil and gas, utilities, wastewater, and agriculture, the specially designed intrinsically safe studs are certified to prevent sparking in volatile environments, keeping your team safe when working around hazardous or flammable material
  • Low-Profile – The K1 low-profile mid-sole ice cleat is designed for footwear with a shallow arch in the sole of the foot, often found in hiking or tactical boots. The low-profile model has a narrower rubber platform and shorter studs, providing the necessary traction, fit, and comfort. The practical and easy-to-use design drives compliance in the workplace and reduces the chance of slip and fall injuries on ice and snow
  • Traction – The cleats are made with durable ice-penetrating stainless-steel spikes which are proven to maximize traction and reduce the chance of slips and falls in icy or snowy conditions
  • Design – The K1 ice cleats are made with a specially formulated rubber pad for maximum durability, features 5 strategically placed stainless-steel spikes, and a hi-viz adjustable strap for added safety in low lit working environments
  • Ease Of Use – The Mid-Sole cleats are different from traditional cleats as they can be rotated to the top of the boot, eliminating user hassle of removing them on work sites that require frequent indoor/outdoor transition, driving, or climbing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought