Overview
Mfr description
V7770270-O/S LOW PROFILE SPACER/SHIM
- Benefits – K1 Heelstops are constructed to keep users safe on a variety of terrain, allowing you to drive, climb, or work without interference. Extend the strap of the K1 Series Heelstop Ice Cleats for a perfect, structured fit
- Features – Easy to use, the K1 strap extenders are specifically designed for the K1 Heelstop traction aids and allow extra strap length to fit bulkier boots
- Design – Made from quality leather and premium material, these extension straps are long-lasting and reliable, even in through harsh, extreme environments
- Compatibility – Available in regular and extra-large sizes, these extension straps are easy to use, convenient, and safe. Additionally, the K1INT-ES model is compatible with the Heelstop intrinsic series
Specifications
- ColorBlack
- Product LineFootProtection
- SeriesTractionAids
- Sizeone size
- UPC_NO620345950510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data