Specifications
Dimensions
- Base Dimensions36 in.
- Fan Diameter24 in.
- Opening Dimensions30 in.
- Overall Depth34 in.
- Overall Height37-1/2 in.
- Overall Width60 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Direct Drive
- Maximum Air Flow9700 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed9700 cfm
Overview
Mfr description
HHC2417T-U-1800-DD HOODED DIRECT DRIVE F