Motion
HHC4218T-U-1200-DD

TRIANGLE ENGINEERING
HHC4218T-U-1200-DD

Roof Mount Hooded Direct Drive
Mi Item #12325623
MFR #HHC4218T-U-1200-DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
HHC4218T-U-1200-DD

Roof Mount Hooded Direct Drive
Mi Item #12325623
MFR #HHC4218T-U-1200-DD

Mfr description
HHC4218T-U-1200-DD HOODED DIRECT DRIVE F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    54 in.
  • Fan Diameter
    42 in.
  • Opening Dimensions
    48 in.
  • Overall Depth
    52 in.
  • Overall Height
    46-1/2 in.
  • Overall Width
    92 in.

Details

  • Blast Direction
    Specify When Ordering
  • Fan Design
    Hooded Direct Drive
  • Maximum Air Flow
    25300 cfm
  • Motor Enclosure Type
    Totally Enclosed, Fan-Cooled (TEFC)
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Roof Mount
  • Speed
    25300 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)