Specifications
Dimensions
- Base Dimensions42 in.
- Fan Diameter30 in.
- Opening Dimensions36 in.
- Overall Depth40 in.
- Overall Height40-1/2 in.
- Overall Width72 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Direct Drive
- Maximum Air Flow9900 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed9900 cfm
Overview
Mfr description
HHC3018HL-U-1800-DD HOODED DIRECT DRIVE