Specifications
Dimensions
- Base Dimensions42 in.
- Fan Diameter36 in.
- Opening Dimensions42 in.
- Overall Depth46 in.
- Overall Height43-1/2 in.
- Overall Width82 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Direct Drive
- Maximum Air Flow24100 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed24100 cfm
Overview
Mfr description
HHC3015T-X-1200-DD HOODED DIRECT DRIVE F