Specifications
Dimensions
- Base Dimensions54 in.
- Fan Diameter48 in.
- Opening Dimensions54 in.
- Overall Depth58 in.
- Overall Height48 in.
- Overall Width102 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Direct Drive
- Maximum Air Flow31400 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed31400 cfm