Specifications
Dimensions
- Base Dimensions54 in.
- Fan Diameter48 in.
- Opening Dimensions54 in.
- Overall Depth58 in.
- Overall Height48 in.
- Overall Width102 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Direct Drive
- Maximum Air Flow38500 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed38500 cfm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)