Specifications
Dimensions
- Base Dimensions60 in.
- Fan Diameter54 in.
- Opening Dimensions60 in.
- Overall Depth64 in.
- Overall Height48 in.
- Overall Width108 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Direct Drive
- Maximum Air Flow47300 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed47300 cfm
Overview
Mfr description
HHC4817T-X-900-DD HOODED DIRECT DRIVE FA