Motion
HHC4219HL-X-1200-DD

TRIANGLE ENGINEERING
HHC4219HL-X-1200-DD

Roof Mount Hooded Direct Drive
MI ITEM #12325677
MFR #HHC4219HL-X-1200-DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
HHC4219HL-X-1200-DD

Roof Mount Hooded Direct Drive
MI ITEM #12325677
MFR #HHC4219HL-X-1200-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHC4219HL-X-1200-DD HOODED DIRECT DRIVE

Specifications

  • Fan Design
    Hooded Direct Drive
  • Fan Diameter
    42 in.
  • Maximum Air Flow
    28700 cfm
  • Speed
    28700 cfm
  • Mount Type
    Roof Mount
  • Blast Direction
    Specify When Ordering
  • Motor Voltage
    230/460
  • Motor Phase
    3 ph
  • Motor Enclosure Type
    Hazardous Location
  • Opening Dimensions
    48 in.
  • Overall Height
    46-1/2 in.
  • Overall Width
    92 in.
  • Overall Depth
    52 in.
  • Base Dimensions
    54 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought