Specifications
Dimensions
- Base Dimensions36 in.
- Fan Diameter24 in.
- Opening Dimensions30 in.
- Overall Depth34 in.
- Overall Height37-1/2 in.
- Overall Width60 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Belt Drive
- Maximum Air Flow7040 cfm
- Motor Enclosure TypeHazardous Location
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed7040 cfm
Overview
Mfr description
HHC2415HL-U-BD HOODED BELT DRIVE FAN ROO