Motion
HHC3013T-X-BD
Roof Mount Hooded Belt Drive
MI ITEM #12325709
MFR #HHC3013T-X-BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Hooded Belt Drive
MI ITEM #12325709
MFR #HHC3013T-X-BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    42 in.
  • Fan Diameter
    30 in.
  • Opening Dimensions
    36 in.
  • Overall Depth
    40 in.
  • Overall Height
    40-1/2 in.
  • Overall Width
    72 in.

Details

  • Blast Direction
    Specify When Ordering
  • Fan Design
    Hooded Belt Drive
  • Maximum Air Flow
    8380 cfm
  • Motor Enclosure Type
    Totally Enclosed, Fan-Cooled (TEFC)
  • Motor Phase
    3 ph
  • Motor Voltage
    230/460
  • Mount Type
    Roof Mount
  • Speed
    8380 cfm

Overview

Mfr description
HHC3013T-X-BD HOODED BELT DRIVE FAN ROOF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought