Specifications
Dimensions
- Base Dimensions42 in.
- Fan Diameter30 in.
- Opening Dimensions36 in.
- Overall Depth40 in.
- Overall Height40-1/2 in.
- Overall Width72 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Belt Drive
- Maximum Air Flow15900 cfm
- Motor Enclosure TypeHazardous Location
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed15900 cfm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)