Specifications
Dimensions
- Base Dimensions48 in.
- Fan Diameter36 in.
- Opening Dimensions42 in.
- Overall Depth46 in.
- Overall Height43-1/2 in.
- Overall Width82 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Belt Drive
- Maximum Air Flow27700 cfm
- Motor Enclosure TypeHazardous Location
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed27700 cfm
Overview
Mfr description
HHC361AHL-X-BD HOODED BELT DRIVE FAN ROO