Specifications
Dimensions
- Base Dimensions54 in.
- Fan Diameter42 in.
- Opening Dimensions48 in.
- Overall Depth52 in.
- Overall Height46-1/2 in.
- Overall Width92 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Belt Drive
- Maximum Air Flow31800 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed31800 cfm
Overview
Mfr description
HHC421AT-X-BD HOODED BELT DRIVE FAN ROOF