Motion
HHC4816HL-X-BD

TRIANGLE ENGINEERING
HHC4816HL-X-BD

Roof Mount Hooded Belt Drive
MI ITEM #12325771
MFR #HHC4816HL-X-BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
HHC4816HL-X-BD

Roof Mount Hooded Belt Drive
MI ITEM #12325771
MFR #HHC4816HL-X-BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHC4816HL-X-BD HOODED BELT DRIVE FAN ROO

Specifications

  • Fan Design
    Hooded Belt Drive
  • Fan Diameter
    48 in.
  • Maximum Air Flow
    22800 cfm
  • Speed
    22800 cfm
  • Mount Type
    Roof Mount
  • Blast Direction
    Specify When Ordering
  • Motor Voltage
    230/460
  • Motor Phase
    3 ph
  • Motor Enclosure Type
    Hazardous Location
  • Opening Dimensions
    54 in.
  • Overall Height
    48 in.
  • Overall Width
    102 in.
  • Overall Depth
    58 in.
  • Base Dimensions
    60 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought