Specifications
Dimensions
- Base Dimensions60 in.
- Fan Diameter48 in.
- Opening Dimensions54 in.
- Overall Depth58 in.
- Overall Height48 in.
- Overall Width102 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Belt Drive
- Maximum Air Flow27000 cfm
- Motor Enclosure TypeHazardous Location
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed27000 cfm
Overview
Mfr description
HHC4817HL-U-BD HOODED BELT DRIVE FAN ROO