Overview
Mfr description
HHC4818HL-U-BD HOODED BELT DRIVE FAN ROO
Specifications
- Fan DesignHooded Belt Drive
- Fan Diameter48 in.
- Maximum Air Flow31400 cfm
- Speed31400 cfm
- Mount TypeRoof Mount
- Blast DirectionSpecify When Ordering
- Motor Voltage115/230
- Motor Phase1 ph
- Motor Enclosure TypeHazardous Location
- Opening Dimensions54 in.
- Overall Height48 in.
- Overall Width102 in.
- Overall Depth58 in.
- Base Dimensions60 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data