Motion
HHC6018HL-U-BD

TRIANGLE ENGINEERING
HHC6018HL-U-BD

Roof Mount Hooded Belt Drive
MI ITEM #12325806
MFR #HHC6018HL-U-BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
HHC6018HL-U-BD

Roof Mount Hooded Belt Drive
MI ITEM #12325806
MFR #HHC6018HL-U-BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    72 in.
  • Fan Diameter
    60 in.
  • Opening Dimensions
    66 in.
  • Overall Depth
    70 in.
  • Overall Height
    54 in.
  • Overall Width
    120 in.

Details

  • Blast Direction
    Specify When Ordering
  • Fan Design
    Hooded Belt Drive
  • Maximum Air Flow
    34400 cfm
  • Motor Enclosure Type
    Hazardous Location
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Roof Mount
  • Speed
    34400 cfm

Overview

Mfr description
HHC6018HL-U-BD HOODED BELT DRIVE FAN ROO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought