Specifications
Dimensions
- Base Dimensions72 in.
- Fan Diameter60 in.
- Opening Dimensions66 in.
- Overall Depth70 in.
- Overall Height54 in.
- Overall Width120 in.
Details
- Blast DirectionSpecify When Ordering
- Fan DesignHooded Belt Drive
- Maximum Air Flow34400 cfm
- Motor Enclosure TypeTotally Enclosed, Fan-Cooled (TEFC)
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed34400 cfm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)