Specifications
Dimensions
- Base Dimensions33 in.
- Fan Diameter24 in.
- Opening Dimensions36 in.
- Overall Depth33 in.
- Overall Height28 in.
- Overall Width33 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow7270 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed7270 cfm
Overview
Mfr description
JD2415T-U-1200 UPBLAST DIRECT DRIVE FAN