Overview
Mfr description
JD2416HL-U-1800 UPBLAST DIRECT DRIVE FAN
Specifications
- Fan DesignUpblast Direct Drive
- Fan Diameter24 in.
- Maximum Air Flow8550 cfm
- Speed8550 cfm
- Mount TypeRoof Mount
- Blast DirectionUpblast
- Motor Voltage115/230
- Motor Phase1 ph
- Motor Enclosure TypeHazardous Location Motor
- Opening Dimensions36 in.
- Overall Height28 in.
- Overall Width33 in.
- Overall Depth33 in.
- Base Dimensions33 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data