Specifications
Dimensions
- Base Dimensions45 in.
- Fan Diameter36 in.
- Opening Dimensions48 in.
- Overall Depth45 in.
- Overall Height34 in.
- Overall Width45 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow24100 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed24100 cfm