Specifications
Dimensions
- Base Dimensions60 in.
- Fan Diameter48 in.
- Opening Dimensions60 in.
- Overall Depth57 in.
- Overall Height40 in.
- Overall Width57 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow38500 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed38500 cfm
Overview
Mfr description
JD481BT-X-1200 UPBLAST DIRECT DRIVE FAN