Motion
JD5419HL-X-900

TRIANGLE ENGINEERING
JD5419HL-X-900

Roof Mount Upblast Direct Drive
MI ITEM #12325901
MFR #JD5419HL-X-900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
JD5419HL-X-900

Roof Mount Upblast Direct Drive
MI ITEM #12325901
MFR #JD5419HL-X-900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    63 in.
  • Fan Diameter
    54 in.
  • Opening Dimensions
    66 in.
  • Overall Depth
    63 in.
  • Overall Height
    43 in.
  • Overall Width
    63 in.

Details

  • Blast Direction
    Upblast
  • Fan Design
    Upblast Direct Drive
  • Maximum Air Flow
    36500 cfm
  • Motor Enclosure Type
    Hazardous Location Motor
  • Motor Phase
    3 ph
  • Motor Voltage
    230/460
  • Mount Type
    Roof Mount
  • Speed
    36500 cfm

Overview

Mfr description
JD5419HL-X-900 UPBLAST DIRECT DRIVE FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought