Specifications
Dimensions
- Base Dimensions33 in.
- Fan Diameter24 in.
- Opening Dimensions36 in.
- Overall Depth33 in.
- Overall Height28 in.
- Overall Width33 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow5480 cfm
- Motor Enclosure TypeHazardous Location Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed5480 cfm