Specifications
Dimensions
- Base Dimensions48 in.
- Fan Diameter36 in.
- Opening Dimensions48 in.
- Overall Depth45 in.
- Overall Height34 in.
- Overall Width45 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow17800 cfm
- Motor Enclosure TypeHazardous Location Motor
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed17800 cfm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)