Specifications
Dimensions
- Base Dimensions57 in.
- Fan Diameter48 in.
- Opening Dimensions60 in.
- Overall Depth57 in.
- Overall Height40 in.
- Overall Width57 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow31400 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed31400 cfm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)