Motion
JBI4819HL-X
Roof Mount Upblast Direct Drive
MI ITEM #12326014
MFR #JBI4819HL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Upblast Direct Drive
MI ITEM #12326014
MFR #JBI4819HL-X

Mfr description
JBI4819HL-X UPBLAST DIRECT DRIVE FAN ROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    57 in.
  • Fan Diameter
    48 in.
  • Opening Dimensions
    60 in.
  • Overall Depth
    57 in.
  • Overall Height
    40 in.
  • Overall Width
    57 in.

Details

  • Blast Direction
    Upblast
  • Fan Design
    Upblast Direct Drive
  • Maximum Air Flow
    36700 cfm
  • Motor Enclosure Type
    Hazardous Location Motor
  • Motor Phase
    3 ph
  • Motor Voltage
    230/460
  • Mount Type
    Roof Mount
  • Speed
    36700 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)