Specifications
Dimensions
- Base Dimensions63 in.
- Fan Diameter54 in.
- Opening Dimensions66 in.
- Overall Depth63 in.
- Overall Height43 in.
- Overall Width63 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow33200 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed33200 cfm