Specifications
Dimensions
- Base Dimensions69 in.
- Fan Diameter60 in.
- Opening Dimensions72 in.
- Overall Depth69 in.
- Overall Height46 in.
- Overall Width69 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow43300 cfm
- Motor Enclosure TypeHazardous Location Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed43300 cfm
Overview
Mfr description
JBI6019HL-X UPBLAST DIRECT DRIVE FAN ROO