Motion
JBI6019T-X
Roof Mount Upblast Direct Drive
MI ITEM #12326043
MFR #JBI6019T-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Upblast Direct Drive
MI ITEM #12326043
MFR #JBI6019T-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JBI6019T-X UPBLAST DIRECT DRIVE FAN ROOF

Specifications

  • Fan Design
    Upblast Direct Drive
  • Fan Diameter
    60 in.
  • Maximum Air Flow
    43300 cfm
  • Speed
    43300 cfm
  • Mount Type
    Roof Mount
  • Blast Direction
    Upblast
  • Motor Voltage
    230/460
  • Motor Phase
    3 ph
  • Motor Enclosure Type
    Totally Enclosed Motor
  • Opening Dimensions
    72 in.
  • Overall Height
    46 in.
  • Overall Width
    69 in.
  • Overall Depth
    69 in.
  • Base Dimensions
    69 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought