Motion
JBI8419HL-X
Roof Mount Upblast Direct Drive
MI ITEM #12326063
MFR #JBI8419HL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Upblast Direct Drive
MI ITEM #12326063
MFR #JBI8419HL-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JBI8419HL-X UPBLAST DIRECT DRIVE FAN ROO

Specifications

  • Fan Design
    Upblast Direct Drive
  • Fan Diameter
    84 in.
  • Maximum Air Flow
    64800 cfm
  • Speed
    64800 cfm
  • Mount Type
    Roof Mount
  • Blast Direction
    Upblast
  • Motor Voltage
    230/460
  • Motor Phase
    3 ph
  • Motor Enclosure Type
    Hazardous Location Motor
  • Opening Dimensions
    96 in.
  • Overall Height
    52 in.
  • Overall Width
    92 in.
  • Overall Depth
    92 in.
  • Base Dimensions
    92 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text