Specifications
Dimensions
- Base Dimensions92 in.
- Fan Diameter84 in.
- Opening Dimensions96 in.
- Overall Depth92 in.
- Overall Height52 in.
- Overall Width92 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Direct Drive
- Maximum Air Flow64800 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed64800 cfm