Overview
Mfr description
JBI841EHL-X UPBLAST DIRECT DRIVE FAN ROO
Specifications
- Fan DesignUpblast Direct Drive
- Fan Diameter84 in.
- Maximum Air Flow115800 cfm
- Speed115800 cfm
- Mount TypeRoof Mount
- Blast DirectionUpblast
- Motor Voltage230/460
- Motor Phase3 ph
- Motor Enclosure TypeHazardous Location Motor
- Opening Dimensions96 in.
- Overall Height52 in.
- Overall Width92 in.
- Overall Depth92 in.
- Base Dimensions92 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data