Motion
JBX2413T-U
Roof Mount Upblast Belt Drive
Mi Item #12326077
MFR #JBX2413T-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Upblast Belt Drive
Mi Item #12326077
MFR #JBX2413T-U

Mfr description
JBX2413T-U UPBLAST BELT DRIVE FAN ROOF M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    33 in.
  • Fan Diameter
    24 in.
  • Opening Dimensions
    36 in.
  • Overall Depth
    33 in.
  • Overall Height
    28 in.
  • Overall Width
    33 in.

Details

  • Blast Direction
    Upblast
  • Fan Design
    Upblast Belt Drive
  • Maximum Air Flow
    5480 cfm
  • Motor Enclosure Type
    Totally Enclosed Motor
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Roof Mount
  • Speed
    5480 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)