Motion
JBX3017HL-U
Roof Mount Upblast Belt Drive
MI ITEM #12326115
MFR #JBX3017HL-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Upblast Belt Drive
MI ITEM #12326115
MFR #JBX3017HL-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    39 in.
  • Fan Diameter
    30 in.
  • Opening Dimensions
    42 in.
  • Overall Depth
    39 in.
  • Overall Height
    31 in.
  • Overall Width
    39 in.

Details

  • Blast Direction
    Upblast
  • Fan Design
    Upblast Belt Drive
  • Maximum Air Flow
    13800 cfm
  • Motor Enclosure Type
    Hazardous Location Motor
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Roof Mount
  • Speed
    13800 cfm

Overview

Mfr description
JBX3017HL-U UPBLAST BELT DRIVE FAN ROOF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought