Specifications
Dimensions
- Base Dimensions39 in.
- Fan Diameter30 in.
- Opening Dimensions42 in.
- Overall Depth39 in.
- Overall Height31 in.
- Overall Width39 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Belt Drive
- Maximum Air Flow18200 cfm
- Motor Enclosure TypeHazardous Location Motor
- Motor Phase3 ph
- Motor Voltage230/460
- Mount TypeRoof Mount
- Speed18200 cfm
Overview
Mfr description
JBX3019HL-X UPBLAST BELT DRIVE FAN ROOF