Motion
JBX3616T-U
Roof Mount Upblast Belt Drive
MI ITEM #12326131
MFR #JBX3616T-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Mount Upblast Belt Drive
MI ITEM #12326131
MFR #JBX3616T-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JBX3616T-U UPBLAST BELT DRIVE FAN ROOF M

Specifications

  • Fan Design
    Upblast Belt Drive
  • Fan Diameter
    36 in.
  • Maximum Air Flow
    16200 cfm
  • Speed
    16200 cfm
  • Mount Type
    Roof Mount
  • Blast Direction
    Upblast
  • Motor Voltage
    115/230
  • Motor Phase
    1 ph
  • Motor Enclosure Type
    Totally Enclosed Motor
  • Opening Dimensions
    48 in.
  • Overall Height
    34 in.
  • Overall Width
    45 in.
  • Overall Depth
    45 in.
  • Base Dimensions
    45 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought