Specifications
Dimensions
- Base Dimensions51 in.
- Fan Diameter42 in.
- Opening Dimensions54 in.
- Overall Depth51 in.
- Overall Height37 in.
- Overall Width51 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Belt Drive
- Maximum Air Flow20500 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed20500 cfm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)