Specifications
Dimensions
- Base Dimensions51 in.
- Fan Diameter42 in.
- Opening Dimensions54 in.
- Overall Depth51 in.
- Overall Height37 in.
- Overall Width51 in.
Details
- Blast DirectionUpblast
- Fan DesignUpblast Belt Drive
- Maximum Air Flow22900 cfm
- Motor Enclosure TypeTotally Enclosed Motor
- Motor Phase1 ph
- Motor Voltage115/230
- Mount TypeRoof Mount
- Speed22900 cfm
Overview
Mfr description
JBX4218T-U UPBLAST BELT DRIVE FAN ROOF M