Overview
Mfr description
HK0912;PD;L225 DRAWN CUP CAGED BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1010 Steel
- Cage MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHK0912, PDL225
- Bore TypeStraight
- Material1010 Steel
- Weight0.011 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK0912;PDL225 Needle Roller Bearing with an open closure type features a 9 mm bore diameter, 13 mm outside diameter, 12 mm overall width, and a weight of 0.011 lbs, making it suitable for small gear assemblies and light industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data