Overview
Mfr description
HK1212;PD;L225 DRAWN CUP CAGED BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing Material1010 Steel
- Cage MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHK1212, PDL225
- Bore TypeStraight
- Material1010 Steel
- Weight0.032 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK1212;PDL225 Needle Roller Bearing with an open closure type features a 12 mm bore diameter, 18 mm outside diameter, 12 mm overall width, and a weight of 0.032 lbs, making it suitable for automotive and machinery applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data