Motion
HK4512B
Needle Roller Bearing - 45 mm Bore, 52 mm OD, 12 mm Width, Open
Mi Item #12326428
MFR #HK4512B
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 52 mm OD, 12 mm Width, Open
Mi Item #12326428
MFR #HK4512B

Mfr description
HK4512B DRAWN CUP CAGED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Weight
    0.088 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The HK4512B Needle Roller Bearing with an open closure type features a 45 mm bore diameter, 52 mm outside diameter, 12 mm overall width, and a weight of 0.088 lbs, making it suitable for automotive and heavy machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK4512B
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)