Motion
NK90/35A
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 35 mm Width, Open
MI ITEM #12326429
MFR #NK90/35A
List Price$346.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 35 mm Width, Open
MI ITEM #12326429
MFR #NK90/35A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.99/each for your price

Overview

Mfr description
NK90/35A SOLID RACE CAGED BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    113 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    230 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK90/35A
  • Weight
    1.64 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK90/35A Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 35 mm overall width, an open closure design, and weighs 1.64 lb, making it suitable for demanding industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought