Motion
NKJ6/16
Needle Roller Bearing - 6 mm Bore, 16 mm OD, 16 mm Width, Open
MI ITEM #12326440
MFR #NKJ6/16
List Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 16 mm OD, 16 mm Width, Open
MI ITEM #12326440
MFR #NKJ6/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.69/each for your price

Overview

Mfr description
NKJ6/16 SOLID RACE CAGED BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    5.57 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6.47 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKJ6/16
  • Weight
    0.04 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKJ6/16 Needle Roller Bearing features a 6 mm bore diameter, 16 mm outside diameter, 16 mm overall width, an open closure design, and weighs 0.04 lb, making it ideal for light industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text