Motion
RNAO16X28X12

JTEKT KOYO (NRB)
RNAO16X28X12

Needle Roller Bearing - 16 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #12326442
MFR #RNAO16X28X12
List Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO16X28X12

Needle Roller Bearing - 16 mm Bore, 28 mm OD, 12 mm Width, Open
MI ITEM #12326442
MFR #RNAO16X28X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.38/each for your price

Overview

Mfr description
RNAO16X28X12 SOLID RACE CAGED BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    11.2 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    11.9 kN
  • Material
    High Carbon Chrome Steel
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO16X28X12
  • Weight
    0.07 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO16X28X12 Needle Roller Bearing features a 16 mm bore diameter, 28 mm outside diameter, 12 mm overall width, and weighs 0.068 lbs, making it ideal for light-duty radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought